Motion Control Coupling, 6 Beam, 17x10mm, 303 SS, OD 38.1mm, L 57.2mm

  • Mfr # FCMR38-17-10-SS

  • Zoro # G7090251


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
17 mm x 10 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCMR38-17-10-SS
Zoro #
G7090251
UPC #
634529209844
Country of Origin
United States

Dimensions

Bore Dia.
17 mm x 10 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M6
Clearance Dia. (mm)
41.71 mm
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,17x10mm,303 SS
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.40 Deg/Nm
Max. Parallel Misalignment (In.)
0.76 mm
Style
Clamp
Material
303 Stainless Steel
Bore Tolerance
+0.025 mm / -0.000 mm
Dynamic Torque Reversing
4.10 Nm
B2 Shaft Penetration
27.3 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B1 Shaft Penetration
27.3 mm
Dynamic Torque Non-Reversing
8.19 Nm
Moment of Inertia
83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Axial Motion
0.38 mm
Static Torque
16.38 Nm
Screw Finish
Black Oxide
Number of Screws
2 ea
Screw Material
Alloy Steel with Nypatch®
Screw Seating Torque
16 Nm
Measurement Type
Metric

Description

Beam Coupling,6 Beam,17x10mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.