Motion Control Coupling, 6 Beam, 17x10mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-17-10-A

  • Zoro # G7090303


product price:  $74.19
/ea

Key Features

Bore Dia.
17 mm x 10 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Parallel Misalignment (In.)
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-17-10-A
Zoro #
G7090303
UPC #
634529210802
Country of Origin
United States

Dimensions

Bore Dia.
17 mm x 10 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,17x10mm,Aluminum
Max. Parallel Misalignment (In.)
0.76 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.56 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Style
Set Screw
Material
Aluminum
Dynamic Torque Reversing
2.26 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Static Torque
9.04 Nm
Measurement Type
Metric
Screw Finish
Black Oxide
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
7.2 Nm
B1 Shaft Penetration
27.3 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
4.52 Nm
Axial Motion
0.38 mm
B2 Shaft Penetration
27.3 mm
Number of Screws
4 ea

Description

Beam Coupling,6 Beam,17x10mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.