Motion Control Coupling, 6 Beam, 17x12mm, 303 SS, OD 38.1mm, L 57.2mm
Mfr # FSMR38-17-12-SS
Zoro # G7090218
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
17 mm x 12 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Material
303 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSMR38-17-12-SS
Zoro #
G7090218
UPC #
634529211250
Country of Origin
United States
Dimensions
Bore Dia.
17 mm x 12 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Fastening Dimensions
Metric
Set Screw Size
M6
Description
Beam Coupling,6 Beam,17x12mm,303 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.