Motion Control Coupling, 6 Beam, 17x12mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FCMR38-17-12-A

  • Zoro # G7090373


product price:  $79.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
17 mm x 12 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCMR38-17-12-A
Zoro #
G7090373
UPC #
634529209530
Country of Origin
United States

Dimensions

Bore Dia.
17 mm x 12 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Screw Size
M5
Clearance Dia. (mm)
41.71 mm
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,17x12mm,Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.76 mm
Style
Clamp
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.56 Deg/Nm
Max. Angular Misalignment
3 deg
Dynamic Torque Non-Reversing
4.52 Nm
Static Torque
9.04 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Axial Motion
0.38 mm
Number of Screws
2 ea
Measurement Type
Metric
B2 Shaft Penetration
27.3 mm
Screw Seating Torque
9.5 Nm
Dynamic Torque Reversing
2.26 Nm
Screw Material
Alloy Steel with Nypatch®
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
27.3 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide

Description

Beam Coupling,6 Beam,17x12mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.