Motion Control Coupling, 6 Beam, 17x17mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-17-17-A

  • Zoro # G7090540


product price:  $69.89
/ea

Key Features

Bore Dia.
17 mm x 17 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-17-17-A
Zoro #
G7090540
UPC #
634529210871
Country of Origin
United States

Dimensions

Bore Dia.
17 mm x 17 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,17x17mm,Aluminum
Material
Aluminum
Style
Set Screw
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.56 Deg/Nm
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.76 mm
Number of Screws
4 ea
Bore Tolerance
+0.025 mm / -0.000 mm
B1 Shaft Penetration
27.3 mm
Dynamic Torque Reversing
2.26 Nm
Dynamic Torque Non-Reversing
4.52 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
7.2 Nm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Axial Motion
0.38 mm
Static Torque
9.04 Nm
Measurement Type
Metric
B2 Shaft Penetration
27.3 mm

Description

Beam Coupling,6 Beam,17x17mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.