Motion Control Coupling, 6 Beam, 18mmx5/8", Aluminum, OD 1.500", L 2.250"

  • Mfr # FSR24-18MM-5/8"-A

  • Zoro # G7090610


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
18 mm x 0.625 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-18MM-5/8"-A
Zoro #
G7090610
UPC #
634529194515
Country of Origin
United States

Dimensions

Bore Dia.
18 mm x 0.625 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,18mmx5/8",Aluminum
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.063 Deg/lb-in (0.56 Deg/Nm)
Max. Angular Misalignment
3 deg
Style
Set Screw
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Axial Motion
0.015 in (0.38 mm)
Measurement Type
Inch/Metric
Screw Seating Torque
7.2 Nm
B1 Shaft Penetration
27.3 mm
Screw Material
Alloy Steel
Number of Screws
4 ea
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
40 lb-in (4.52 Nm)
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Reversing
20 lb-in (2.26 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Static Torque
80.0 lb-in (9.04 Nm)
B2 Shaft Penetration
1.075 in

Description

Beam Coupling,6 Beam,18mmx5/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.