Motion Control Coupling, 6 Beam, 18x11mm, 303 SS, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-18-11-SS

  • Zoro # G7090708


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
18 mm x 11 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-18-11-SS
Zoro #
G7090708
UPC #
634529211328
Country of Origin
United States

Dimensions

Bore Dia.
18 mm x 11 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,18x11mm,303 SS
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.76 mm
Style
Set Screw
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.40 Deg/Nm
Measurement Type
Metric
Screw Finish
Black Oxide
B2 Shaft Penetration
27.3 mm
Dynamic Torque Reversing
4.10 Nm
Dynamic Torque Non-Reversing
8.19 Nm
Static Torque
16.38 Nm
Moment of Inertia
83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
4 ea
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B1 Shaft Penetration
27.3 mm
Axial Motion
0.38 mm
Screw Seating Torque
7.2 Nm

Description

Beam Coupling,6 Beam,18x11mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.