Motion Control Coupling, 6 Beam, 18x11mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-18-11-A

  • Zoro # G7090723


product price:  $85.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
18 mm x 11 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Parallel Misalignment (In.)
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-18-11-A
Zoro #
G7090723
UPC #
634529210888
Country of Origin
United States

Dimensions

Bore Dia.
18 mm x 11 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,18x11mm,Aluminum
Max. Parallel Misalignment (In.)
0.76 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.56 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Style
Set Screw
Material
Aluminum
Dynamic Torque Non-Reversing
4.52 Nm
Measurement Type
Metric
Screw Seating Torque
7.2 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Static Torque
9.04 Nm
Screw Material
Alloy Steel
Number of Screws
4 ea
Screw Finish
Black Oxide
B1 Shaft Penetration
27.3 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Axial Motion
0.38 mm
Dynamic Torque Reversing
2.26 Nm
B2 Shaft Penetration
27.3 mm
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,6 Beam,18x11mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.