Motion Control Coupling, 6 Beam, 18x13mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FCMR38-18-13-A

  • Zoro # G7090942


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
18 mm x 13 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
41.71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCMR38-18-13-A
Zoro #
G7090942
UPC #
634529209608
Country of Origin
United States

Dimensions

Bore Dia.
18 mm x 13 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
41.71 mm
Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,18x13mm,Aluminum
Material
Aluminum
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.76 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.56 Deg/Nm
Max. Angular Misalignment
3 deg
B2 Shaft Penetration
27.3 mm
Screw Material
Alloy Steel with Nypatch®
Static Torque
9.04 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Dynamic Torque Reversing
2.26 Nm
Screw Seating Torque
9.5 Nm
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Screw Finish
Black Oxide
B1 Shaft Penetration
27.3 mm
Dynamic Torque Non-Reversing
4.52 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Measurement Type
Metric
Axial Motion
0.38 mm

Description

Beam Coupling,6 Beam,18x13mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.