Motion Control Coupling, 6 Beam, 18x17mm, 303 SS, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-18-17-SS

  • Zoro # G7090890


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
18 mm x 17 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-18-17-SS
Zoro #
G7090890
UPC #
634529211373
Country of Origin
United States

Dimensions

Bore Dia.
18 mm x 17 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,18x17mm,303 SS
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
Style
Set Screw
Max. Parallel Misalignment (In.)
0.76 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.40 Deg/Nm
Static Torque
16.38 Nm
Screw Finish
Black Oxide
B2 Shaft Penetration
27.3 mm
Dynamic Torque Non-Reversing
8.19 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Axial Motion
0.38 mm
Number of Screws
4 ea
B1 Shaft Penetration
27.3 mm
Screw Material
Alloy Steel
Screw Seating Torque
7.2 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Reversing
4.10 Nm
Moment of Inertia
83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Measurement Type
Metric

Description

Beam Coupling,6 Beam,18x17mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.