Motion Control Coupling, 6 Beam, 19mmx1/2", 303 SS, OD 1.500", L 2.250"

  • Mfr # FSR24-19MM-1/2"-SS

  • Zoro # G7091058


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
19 mm x 0.500 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-19MM-1/2"-SS
Zoro #
G7091058
UPC #
634529195567
Country of Origin
United States

Dimensions

Bore Dia.
19 mm x 0.500 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,19mmx1/2",303 SS
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.045 Deg/lb-in (0.40 Deg/Nm)
Material
303 Stainless Steel
Style
Set Screw
Dynamic Torque Reversing
36.25 lb-in (4.10 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Moment of Inertia
0.2814 lb-in<sup>2</sup>, 83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Non-Reversing
72.7 lb-in (8.21 Nm)
B1 Shaft Penetration
27.3 mm
Axial Motion
0.015 in (0.38 mm)
Number of Screws
4 ea
Static Torque
145.3 lb-in (16.42 Nm)
Measurement Type
Inch/Metric
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Material
Alloy Steel
Screw Finish
Black Oxide
B2 Shaft Penetration
1.075 in
Screw Seating Torque
7.2 Nm

Description

Beam Coupling,6 Beam,19mmx1/2 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.