Shop RULAND
See all product information
Create Account
Motion Control Coupling, 6 Beam, 19mmx1/2", Aluminum, OD 1.500", L 2.250"
- Mfr # FCR24-19MM-1/2"-A
- Zoro # G7091049
product price:Â
$
85.49
/ea
Key Features
Bore Dia.
19 mm x 0.500 in
Max. RPM
6,000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Angular Misalignment
3 deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR24-19MM-1/2"-A
- Zoro #
- G7091049
- UPC #
- 634529192559
- Country of Origin
- United States
- Max. RPM
- 6,000 RPM
- Item
- Beam Coupling,6 Beam,19mmx1/2",Aluminum
- Max. Angular Misalignment
- 3 deg
- Material
- Aluminum
- Torsional Stiffness (Deg./In.-Lbs.)
- 0.071 Deg/lb-in (0.63 Deg/Nm)
- Max. Temp. Range (F)
- -40°F to 225°F (-40°C to 107°C)
- Style
- Clamp
- Max. Parallel Misalignment (In.)
- 0.030 in (0.76 mm)
- Measurement Type
- Inch/Metric
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
- Screw Material
- Alloy Steel with Nypatch®
- Axial Motion
- 0.015 in (0.38 mm)
- Static Torque
- 80.0 lb-in (9.04 Nm)
- Dynamic Torque Non-Reversing
- 40 lb-in (4.52 Nm)
- Bore Tolerance
- +0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
- Dynamic Torque Reversing
- 20 lb-in (2.26 Nm)
- Screw Seating Torque
- 9.5 Nm
- B1 Shaft Penetration
- 27.3 mm
- Number of Screws
- 2 ea
- Screw Finish
- Black Oxide
- Moment of Inertia
- 0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
- B2 Shaft Penetration
- 1.075 in
Dimensions
- Bore Dia.
- 19 mm x 0.500 in
- Outside Dia.
- 1.500 in (38.1 mm)
- Overall Length
- 2.250 in (57.2 mm)
- Screw Size
- M5
- Clearance Dia. (In.)
- 1.642 in
- Fastening Dimensions
- Metric
Description
Beam Coupling,6 Beam,19mmx1/2 In.,Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.