Motion Control Coupling, 6 Beam, 20mmx3/8", Aluminum, OD 1.500", L 2.250"

  • Mfr # FCR24-20MM-3/8"-A

  • Zoro # G7091283


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR24-20MM-3/8"-A
Zoro #
G7091283
UPC #
634529192580
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 0.375 in
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,20mmx3/8",Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.087 Deg/lb-in (0.77 Deg/Nm)
Style
Clamp
Material
Aluminum
Max. Angular Misalignment
3 deg
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Material
Alloy Steel with Nypatch®
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric
Screw Finish
Black Oxide
Number of Screws
2 ea
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Static Torque
104.0 lb-in (11.75 Nm)
Dynamic Torque Non-Reversing
52.0 lb-in (5.88 Nm)
Screw Seating Torque
9.5 Nm
B1 Shaft Penetration
27.3 mm
Dynamic Torque Reversing
26.0 lb-in (2.94 Nm)
Axial Motion
0.015 in (0.38 mm)
B2 Shaft Penetration
1.075 in

Description

Beam Coupling,6 Beam,20mmx3/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.