Motion Control Coupling, 6 Beam, 20x11mm, 303 SS, OD 38.1mm, L 57.2mm

  • Mfr # FCMR38-20-11-SS

  • Zoro # G7091399


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm x 11 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
41.71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCMR38-20-11-SS
Zoro #
G7091399
UPC #
634529210031
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 11 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Clearance Dia. (mm)
41.71 mm
Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,20x11mm,303 SS
Material
303 Stainless Steel
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.28 Deg/Nm
Max. Parallel Misalignment (In.)
0.76 mm
Dynamic Torque Non-Reversing
4.75 Nm
B1 Shaft Penetration
27.3 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Moment of Inertia
83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
16 Nm
B2 Shaft Penetration
27.3 mm
Number of Screws
2 ea
Dynamic Torque Reversing
2.37 Nm
Static Torque
9.49 Nm
Axial Motion
0.38 mm
Screw Finish
Black Oxide
Measurement Type
Metric
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Material
Alloy Steel with Nypatch®

Description

Beam Coupling,6 Beam,20x11mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.