Motion Control Coupling, 6 Beam, 20x14mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-20-14-A

  • Zoro # G7091511


product price:  $68.29
/ea

Key Features

Bore Dia.
20 mm x 14 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMR38-20-14-A
Zoro #
G7091511
UPC #
634529211021
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 14 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,20x14mm,Aluminum
Max. Angular Misalignment
3 deg
Material
Aluminum
Max. Parallel Misalignment (In.)
0.76 mm
Style
Set Screw
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.77 Deg/Nm
B1 Shaft Penetration
27.3 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.025 mm / -0.000 mm
Static Torque
11.75 Nm
Axial Motion
0.38 mm
B2 Shaft Penetration
27.3 mm
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Reversing
2.94 Nm
Measurement Type
Metric
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
7.2 Nm
Number of Screws
4 ea
Dynamic Torque Non-Reversing
5.88 Nm

Description

Beam Coupling,6 Beam,20x14mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.