Motion Control Coupling, 6 Beam, 20x19mm, Aluminum, OD 38.1mm, L 57.2mm

  • Mfr # FSMR38-20-19-A

  • Zoro # G7091758


product price:  $69.89
/ea

Key Features

Bore Dia.
20 mm x 19 mm
Max. RPM
6000 RPM
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Max. Parallel Misalignment (In.)
0.76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMR38-20-19-A
Zoro #
G7091758
UPC #
634529211076
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 19 mm
Outside Dia.
38.1 mm
Overall Length
57.2 mm
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,20x19mm,Aluminum
Max. Parallel Misalignment (In.)
0.76 mm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Material
Aluminum
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.77 Deg/Nm
Measurement Type
Metric
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Static Torque
11.75 Nm
Dynamic Torque Non-Reversing
5.88 Nm
B2 Shaft Penetration
27.3 mm
Axial Motion
0.38 mm
Screw Seating Torque
7.2 Nm
Screw Material
Alloy Steel
Moment of Inertia
30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.025 mm / -0.000 mm
Dynamic Torque Reversing
2.94 Nm
Number of Screws
4 ea
B1 Shaft Penetration
27.3 mm

Description

Beam Coupling,6 Beam,20x19mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.