Motion Control Coupling, 6 Beam, 3/4"x10mm, 303 SS, OD 1.500", L 2.250"

  • Mfr # FCR24-3/4"-10MM-SS

  • Zoro # G7091721


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.750 in x 10 mm
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR24-3/4"-10MM-SS
Zoro #
G7091721
UPC #
634529193471
Country of Origin
United States

Dimensions

Bore Dia.
0.750 in x 10 mm
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Clearance Dia. (In.)
1.642 in
Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,3/4"x10mm,303 SS
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
Style
Clamp
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.045 Deg/lb-in (0.40 Deg/Nm)
B1 Shaft Penetration
1.075 in
Number of Screws
2 ea
Screw Finish
Black Oxide
Moment of Inertia
0.2814 lb-in<sup>2</sup>, 83.407 x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Axial Motion
0.015 in (0.38 mm)
B2 Shaft Penetration
27.3 mm
Screw Material
Alloy Steel with Nypatch®
Dynamic Torque Non-Reversing
72.5 lb-in (8.19 Nm)
Screw Seating Torque
16 Nm
Dynamic Torque Reversing
36.25 lb-in (4.10 Nm)
Static Torque
145 lb-in (16.39 Nm)
Measurement Type
Inch/Metric

Description

Beam Coupling,6 Beam,3/4 In.x10mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.