Motion Control Coupling, 6 Beam, 3/4"x17mm, Aluminum, OD 1.500", L 2.250"

  • Mfr # FCR24-3/4"-17MM-A

  • Zoro # G7092053


product price:  $77.29
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.750 in x 17 mm
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR24-3/4"-17MM-A
Zoro #
G7092053
UPC #
634529192603
Country of Origin
United States

Dimensions

Bore Dia.
0.750 in x 17 mm
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Screw Size
M5
Clearance Dia. (In.)
1.642 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,3/4"x17mm,Aluminum
Max. Angular Misalignment
3 deg
Style
Clamp
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.063 Deg/lb-in (0.56 Deg/Nm)
Static Torque
80 lb-in (9.04 Nm)
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
1.075 in
Number of Screws
2 ea
Screw Finish
Black Oxide
Dynamic Torque Reversing
20 lb-in (2.26 Nm)
B2 Shaft Penetration
27.3 mm
Axial Motion
0.015 in (0.38 mm)
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
40 lb-in (4.52 Nm)
Screw Material
Alloy Steel with Nypatch®
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Seating Torque
9.5 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)

Description

Beam Coupling,6 Beam,3/4 In.x17mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.