Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 6 Beam, 3/4"x18mm, Aluminum, OD 1.500", L 2.250"

  • Mfr # FSR24-3/4"-18MM-A

  • Zoro # G7092001


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.750 in x 18 mm
Max. RPM
6000 RPM
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-3/4"-18MM-A
Zoro #
G7092001
UPC #
634529194676
Country of Origin
United States

Dimensions

Bore Dia.
0.750 in x 18 mm
Outside Dia.
1.500 in (38.1 mm)
Overall Length
2.250 in (57.2 mm)
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,3/4"x18mm,Aluminum
Style
Set Screw
Max. Parallel Misalignment (In.)
0.030 in (0.76 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.063 Deg/lb-in (0.56 Deg/Nm)
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Measurement Type
Inch/Metric
Static Torque
80 lb-in (9.04 Nm)
B1 Shaft Penetration
1.075 in
Screw Seating Torque
7.2 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Moment of Inertia
0.1023 lb-in<sup>2</sup>, 30.032 x10<sup>-6</sup> kg-m<sup>2</sup>
Axial Motion
0.015 in (0.38 mm)
Number of Screws
4 ea
Screw Material
Alloy Steel
Screw Finish
Black Oxide
B2 Shaft Penetration
27.3 mm
Dynamic Torque Non-Reversing
40 lb-in (4.52 Nm)
Dynamic Torque Reversing
20 lb-in (2.26 Nm)

Description

Beam Coupling,6 Beam,3/4 In.x18mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.