Motion Control Coupling, 6 Beam, 3/8"x8mm, Aluminum, OD 1.250", L 1.750"

  • Mfr # FSR20-3/8"-8MM-A

  • Zoro # G7092211


product price: $54.69
/ea

Key Features

Bore Dia.
0.375 in x 8 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR20-3/8"-8MM-A
Zoro #
G7092211
UPC #
634529194270
Country of Origin
United States

Dimensions

Bore Dia.
0.375 in x 8 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Fastening Dimensions
Metric
Set Screw Size
M6

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,3/8"x8mm,Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.048 Deg/lb-in (0.42 Deg/Nm)
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Dynamic Torque Non-Reversing
30.5 lb-in (3.45 Nm)
Axial Motion
0.010 in (0.25 mm)
Screw Seating Torque
7.2 Nm
Static Torque
61 lb-in (6.89 Nm)
Number of Screws
4 ea
Screw Material
Alloy Steel
B1 Shaft Penetration
0.842 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric
Screw Finish
Black Oxide
Moment of Inertia
0.0401 lb-in<sup>2</sup>, 11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
21.4 mm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Reversing
15.25 lb-in (1.72 Nm)

Description

Beam Coupling,6 Beam,3/8 In.x8mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.