Motion Control Coupling, 6 Beam, 3/8"x9mm, 303 SS, OD 1.000", L 1.500"

  • Mfr # FCR16-3/8"-9MM-SS

  • Zoro # G7092187


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 9 mm
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-3/8"-9MM-SS
Zoro #
G7092187
UPC #
634529192900
Country of Origin
United States

Dimensions

Bore Dia.
0.375 in x 9 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,3/8"x9mm,303 SS
Style
Clamp
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.046 Deg/lb-in (0.41 Deg/Nm)
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Reversing
12.5 lb-in (1.40 Nm)
Static Torque
50 lb-in (5.65 Nm)
Axial Motion
0.010 in (0.25 mm)
Number of Screws
2 ea
Screw Seating Torque
4.6 Nm
Moment of Inertia
0.0381 lb-in<sup>2</sup>, 11.293 x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Material
Alloy Steel with Nypatch®
B2 Shaft Penetration
18.3 mm
Measurement Type
Inch/Metric
B1 Shaft Penetration
0.720 in
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
25 lb-in (2.83 Nm)

Description

Beam Coupling,6 Beam,3/8 In.x9mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.