Motion Control Coupling, 6 Beam, 3/8"x9mm, 303 SS, OD 1.250", L 1.750"

  • Mfr # FCR20-3/8"-9MM-SS

  • Zoro # G7092239


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.375 in x 9 mm
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR20-3/8"-9MM-SS
Zoro #
G7092239
UPC #
634529193198
Country of Origin
United States

Dimensions

Bore Dia.
0.375 in x 9 mm
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Clearance Dia. (In.)
1.459 in
Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,3/8"x9mm,303 SS
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
0.023 Deg/lb-in (0.20 Deg/Nm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
B1 Shaft Penetration
0.842 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric
Static Torque
129 lb-in (14.58 Nm)
Axial Motion
0.010 in (0.25 mm)
Screw Material
Alloy Steel with Nypatch®
Moment of Inertia
0.1094 lb-in<sup>2</sup>, 32.426 x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Finish
Black Oxide
Number of Screws
2 ea
Screw Seating Torque
9.5 Nm
Dynamic Torque Non-Reversing
64.5 lb-in (7.29 Nm)
B2 Shaft Penetration
21.4 mm
Dynamic Torque Reversing
32.25 lb-in (3.64 Nm)

Description

Beam Coupling,6 Beam,3/8 In.x9mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.