Motion Control Coupling, 6 Beam, 5/16"x6mm, 303 SS, OD 0.750", L 1.250"

  • Mfr # FCR12-5/16"-6MM-SS

  • Zoro # G7092351


product price:  $92.65
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR12-5/16"-6MM-SS
Zoro #
G7092351
UPC #
634529192696
Country of Origin
United States

Dimensions

Bore Dia.
0.313 in x 6 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Clearance Dia. (In.)
0.879 in
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,5/16"x6mm,303 SS
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.096 Deg/lb-in (0.85 Deg/Nm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Screw Material
Alloy Steel with Nypatch®
Axial Motion
0.005 in (0.13 mm)
Dynamic Torque Reversing
7.75 lb-in (0.88 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Seating Torque
2.1 Nm
Number of Screws
2 ea
Measurement Type
Inch/Metric
B2 Shaft Penetration
15.4 mm
B1 Shaft Penetration
0.607 in
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Static Torque
31 lb-in (3.50 Nm)
Moment of Inertia
0.0100 lb-in<sup>2</sup>, 2.964 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
15.5 lb-in (1.76 Nm)

Description

Beam Coupling,6 Beam,5/16 In.x6mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.