Motion Control Coupling, 6 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.500"

  • Mfr # FCR16-5/16"-6MM-A

  • Zoro # G7092421


product price: $45.59
/ea

Key Features

Bore Dia.
0.313 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR16-5/16"-6MM-A
Zoro #
G7092421
UPC #
634529192146
Country of Origin
United States

Dimensions

Bore Dia.
0.313 in x 6 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Clearance Dia. (In.)
1.117 in
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,5/16"x6mm,Aluminum
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.093 Deg/lb-in (0.82 Deg/Nm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Style
Clamp
Max. Angular Misalignment
3 deg
B1 Shaft Penetration
0.720 in
Number of Screws
2 ea
Moment of Inertia
0.0139 lb-in<sup>2</sup>, 4.120 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Reversing
8.25 lb-in (0.93 Nm)
B2 Shaft Penetration
18.3 mm
Measurement Type
Inch/Metric
Screw Material
Alloy Steel with Nypatch®
Static Torque
33 lb-in (3.73 Nm)
Screw Seating Torque
4.6 Nm
Axial Motion
0.010 in (0.25 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Dynamic Torque Non-Reversing
16.5 lb-in (1.86 Nm)

Description

Beam Coupling,6 Beam,5/16 In.x6mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.