Motion Control Coupling, 6 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.500"
Mfr # FSR16-5/16"-6MM-A
Zoro # G7092449
product price: $46.99
/eaKey Features
Bore Dia.
0.313 in x 6 mm
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.093 Deg/lb-in (0.82 Deg/Nm)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSR16-5/16"-6MM-A
Zoro #
G7092449
UPC #
634529194003
Country of Origin
United States
Dimensions
Bore Dia.
0.313 in x 6 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Fastening Dimensions
Metric
Set Screw Size
M5
Description
Beam Coupling,6 Beam,5/16 In.x6mm,Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.