Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 6 Beam, 5/16"x7mm, 303 SS, OD 1.000", L 1.500"

  • Mfr # FSR16-5/16"-7MM-SS

  • Zoro # G7092473


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.313 in x 7 mm
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSR16-5/16"-7MM-SS
Zoro #
G7092473
UPC #
634529195055
Country of Origin
United States

Dimensions

Bore Dia.
0.313 in x 7 mm
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,5/16"x7mm,303 SS
Style
Set Screw
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.046 Deg/lb-in (0.41 Deg/Nm)
Material
303 Stainless Steel
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Static Torque
50 lb-in (5.65 Nm)
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Moment of Inertia
0.0381 lb-in<sup>2</sup>, 11.293 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
4 Nm
Dynamic Torque Non-Reversing
25 lb-in (2.83 Nm)
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
B1 Shaft Penetration
0.720 in
B2 Shaft Penetration
18.3 mm
Dynamic Torque Reversing
12.5 lb-in (1.40 Nm)
Axial Motion
0.010 in (0.25 mm)
Number of Screws
4 ea

Description

Beam Coupling,6 Beam,5/16 In.x7mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.