Motion Control Coupling, 6 Beam, 5/16"x7mm, Aluminum, OD 0.750", L 1.250"

  • Mfr # FCR12-5/16"-7MM-A

  • Zoro # G7092491


product price:  $38.35
/ea

Key Features

Bore Dia.
0.313 in x 7 mm
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR12-5/16"-7MM-A
Zoro #
G7092491
UPC #
634529191934
Country of Origin
United States

Dimensions

Bore Dia.
0.313 in x 7 mm
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Clearance Dia. (In.)
0.879 in
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,5/16"x7mm,Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.229 Deg/lb-in (2.03 Deg/Nm)
Material
Aluminum
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Angular Misalignment
3 deg
Style
Clamp
B1 Shaft Penetration
0.607 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Static Torque
20 lb-in (2.26 Nm)
Axial Motion
0.005 in (0.13 mm)
Screw Material
Alloy Steel with Nypatch®
Moment of Inertia
0.0036 lb-in<sup>2</sup>, 1.037 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
10 lb-in (1.13 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Number of Screws
2 ea
Screw Seating Torque
2.1 Nm
Dynamic Torque Reversing
5 lb-in (0.57 Nm)
B2 Shaft Penetration
15.4 mm

Description

Beam Coupling,6 Beam,5/16 In.x7mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.