Motion Control Coupling, 6 Beam, 5mmx3/16", 303 SS, OD 0.625", L 1.000"

  • Mfr # FCR10-5MM-3/16"-SS

  • Zoro # G7092710


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR10-5MM-3/16"-SS
Zoro #
G7092710
UPC #
634529192641
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Clearance Dia. (In.)
0.796 in
Screw Size
M2.5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,5mmx3/16",303 SS
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.088 Deg/lb-in (0.78 Deg/Nm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Number of Screws
2 ea
Screw Finish
Black Oxide
B1 Shaft Penetration
12.3 mm
Axial Motion
0.005 in (0.13 mm)
Dynamic Torque Reversing
4.5 lb-in (0.51 Nm)
Measurement Type
Inch/Metric
Moment of Inertia
0.0037 lb-in<sup>2</sup>, 1.097 x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Seating Torque
1.21 Nm
B2 Shaft Penetration
0.483 in
Screw Material
Alloy Steel with Nypatch®
Static Torque
18.1 lb-in (2.04 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
9 lb-in (1.02 Nm)

Description

Beam Coupling,6 Beam,5mmx3/16 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.