Motion Control Coupling, 6 Beam, 5mmx3/16", Aluminum, OD 0.750", L 1.250"

  • Mfr # FSR12-5MM-3/16"-A

  • Zoro # G7092762


product price:  $34.99
/ea

Key Features

Bore Dia.
5 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSR12-5MM-3/16"-A
Zoro #
G7092762
UPC #
634529193808
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 0.188 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,5mmx3/16",Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.150 Deg/lb-in (1.33 Deg/Nm)
Style
Set Screw
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Dynamic Torque Reversing
6.5 lb-in (0.74 Nm)
Measurement Type
Inch/Metric
Axial Motion
0.005 in (0.13 mm)
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
13 lb-in (1.47 Nm)
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
0.607 in
Moment of Inertia
0.0036 lb-in<sup>2</sup>, 1.037 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Finish
Black Oxide
Screw Seating Torque
1.76 Nm
Static Torque
26.0 lb-in (2.94 Nm)
B1 Shaft Penetration
15.4 mm

Description

Beam Coupling,6 Beam,5mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.