Motion Control Coupling, 6 Beam, 6mmx3/16", Aluminum, OD 0.625", L 1.000"

  • Mfr # FCR10-6MM-3/16"-A

  • Zoro # G7092832


product price:  $37.85
/ea

Key Features

Bore Dia.
6 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR10-6MM-3/16"-A
Zoro #
G7092832
UPC #
634529191880
Country of Origin
United States

Dimensions

Bore Dia.
6 mm x 0.188 in
Outside Dia.
0.625 in (15.9 mm)
Overall Length
1.000 in (25.4 mm)
Clearance Dia. (In.)
0.796 in
Screw Size
M2.5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,6mmx3/16",Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Material
Aluminum
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.363 Deg/lb-in (3.21 Deg/Nm)
Style
Clamp
Axial Motion
0.005 in (0.13 mm)
Screw Finish
Black Oxide
Static Torque
13.0 lb-in (1.47 Nm)
Screw Material
Alloy Steel with Nypatch®
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Dynamic Torque Non-Reversing
6.5 lb-in (0.73 Nm)
Measurement Type
Inch/Metric
Screw Seating Torque
1.21 Nm
B2 Shaft Penetration
0.483 in
Dynamic Torque Reversing
3.25 lb-in (0.37 Nm)
Number of Screws
2 ea
Moment of Inertia
0.0013 lb-in<sup>2</sup>, 0.380 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
12.3 mm

Description

Beam Coupling,6 Beam,6mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.