Motion Control Coupling, 6 Beam, 6mmx3/16", Aluminum, OD 0.750", L 1.250"

  • Mfr # FCR12-6MM-3/16"-A

  • Zoro # G7092850


product price:  $38.99
/ea

Key Features

Bore Dia.
6 mm x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR12-6MM-3/16"-A
Zoro #
G7092850
UPC #
634529191958
Country of Origin
United States

Dimensions

Bore Dia.
6 mm x 0.188 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Clearance Dia. (In.)
0.879 in
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,6mmx3/16",Aluminum
Style
Clamp
Max. Angular Misalignment
3 deg
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.150 Deg/lb-in (1.33 Deg/Nm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Axial Motion
0.005 in (0.13 mm)
Dynamic Torque Reversing
6.5 lb-in (0.74 Nm)
Screw Seating Torque
2.1 Nm
Screw Finish
Black Oxide
Static Torque
26.0 lb-in (2.94 Nm)
Number of Screws
2 ea
Moment of Inertia
0.0036 lb-in<sup>2</sup>, 1.037 x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
15.4 mm
Dynamic Torque Non-Reversing
13 lb-in (1.47 Nm)
B2 Shaft Penetration
0.607 in
Screw Material
Alloy Steel with Nypatch®
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric

Description

Beam Coupling,6 Beam,6mmx3/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.