Motion Control Coupling, 6 Beam, 7mmx1/4", Aluminum, OD 0.750", L 1.250"

  • Mfr # FSR12-7MM-1/4"-A

  • Zoro # G7092972


product price: $32.99
/ea

Key Features

Bore Dia.
7 mm x 0.250 in
Max. RPM
6000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR12-7MM-1/4"-A
Zoro #
G7092972
UPC #
634529193822
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 0.250 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.250 in (31.8 mm)
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,7mmx1/4",Aluminum
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.189 Deg/lb-in (1.67 Deg/Nm)
Style
Set Screw
Material
Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Axial Motion
0.005 in (0.13 mm)
B1 Shaft Penetration
15.4 mm
Dynamic Torque Reversing
6 lb-in (0.68 Nm)
Number of Screws
2 ea
Static Torque
24.0 lb-in (2.71 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
12 lb-in (1.36 Nm)
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Screw Seating Torque
1.76 Nm
Moment of Inertia
0.0036 lb-in<sup>2</sup>, 1.037 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.607 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Measurement Type
Inch/Metric

Description

Beam Coupling,6 Beam,7mmx1/4 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.