Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 6 Beam, 9mmx1/4", Aluminum, OD 1.000", L 1.500"

  • Mfr # FSR16-9MM-1/4"-A

  • Zoro # G7093121


product price: $46.99
/ea

Key Features

Bore Dia.
9 mm x 0.250 in
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSR16-9MM-1/4"-A
Zoro #
G7093121
UPC #
634529194058
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 0.250 in
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,9mmx1/4",Aluminum
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.097 Deg/lb-in (0.86 Deg/Nm)
Material
Aluminum
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Material
Alloy Steel
Measurement Type
Inch/Metric
Screw Seating Torque
4 Nm
Dynamic Torque Non-Reversing
16.5 lb-in (1.86 Nm)
Static Torque
33.0 lb-in (3.73 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
0.720 in
B1 Shaft Penetration
18.3 mm
Moment of Inertia
0.0139 lb-in<sup>2</sup>, 4.120 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Reversing
8.25 lb-in (0.93 Nm)
Screw Finish
Black Oxide
Number of Screws
4 ea
Axial Motion
0.010 in (0.25 mm)

Description

Beam Coupling,6 Beam,9mmx1/4 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.