Motion Control Coupling, 6 Beam, 9mmx5/16", 303 SS, OD 1.000", L 1.500"

  • Mfr # FCR16-9MM-5/16"-SS

  • Zoro # G7093261


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm x 0.313 in
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.046 Deg/lb-in (0.41 Deg/Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR16-9MM-5/16"-SS
Zoro #
G7093261
UPC #
634529192979
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 0.313 in
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.500 in (38.1 mm)
Screw Size
M4
Clearance Dia. (In.)
1.117 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,9mmx5/16",303 SS
Torsional Stiffness (Deg./In.-Lbs.)
0.046 Deg/lb-in (0.41 Deg/Nm)
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Material
303 Stainless Steel
Style
Clamp
Static Torque
50.1 lb-in (5.66 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Material
Alloy Steel with Nypatch®
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Measurement Type
Inch/Metric
B1 Shaft Penetration
18.3 mm
Axial Motion
0.010 in (0.25 mm)
Screw Seating Torque
4.6 Nm
Dynamic Torque Non-Reversing
25 lb-in (2.83 Nm)
B2 Shaft Penetration
0.720 in
Moment of Inertia
0.0381 lb-in<sup>2</sup>, 11.293 x10<sup>-6</sup> kg-m<sup>2</sup>
Number of Screws
2 ea
Dynamic Torque Reversing
12.5 lb-in (1.40 Nm)

Description

Beam Coupling,6 Beam,9mmx5/16 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.