Motion Control Coupling, 6 Beam, 9mmx5/16", Aluminum, OD 1.250", L 1.750"

  • Mfr # FCR20-9MM-5/16"-A

  • Zoro # G7093307


product price:  $62.19
/ea

Key Features

Bore Dia.
9 mm x 0.313 in
Max. RPM
6000 RPM
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR20-9MM-5/16"-A
Zoro #
G7093307
UPC #
634529192405
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 0.313 in
Outside Dia.
1.250 in (31.8 mm)
Overall Length
1.750 in (44.5 mm)
Screw Size
M5
Clearance Dia. (In.)
1.459 in
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,6 Beam,9mmx5/16",Aluminum
Style
Clamp
Material
Aluminum
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.044 Deg/lb-in (0.39 Deg/Nm)
Moment of Inertia
0.0401 lb-in<sup>2</sup>, 11.885 x10<sup>-6</sup> kg-m<sup>2</sup>
Static Torque
61.0 lb-in (6.89 Nm)
Axial Motion
0.010 in (0.25 mm)
Screw Seating Torque
9.5 Nm
B2 Shaft Penetration
0.842 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Screw Material
Alloy Steel with Nypatch®
B1 Shaft Penetration
21.4 mm
Number of Screws
2 ea
Dynamic Torque Reversing
15.25 lb-in (1.72 Nm)
Dynamic Torque Non-Reversing
30.5 lb-in (3.45 Nm)
Measurement Type
Inch/Metric
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)

Description

Beam Coupling,6 Beam,9mmx5/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.