Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MotionControl Couplng, SetScrew, 3/4"x5/8"

  • Mfr # FSR24-12-10-A

  • Zoro # G8443811


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Outside Dia.
1.5 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSR24-12-10-A
Zoro #
G8443811
UPC #
634529011652
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in x 5/8 in
Outside Dia.
1.5 in
Overall Length
2 1/4 in
Size
FSR24
Clearance Dia. (In.)
1.459 in
Length through Bore
1.042 in
Screw Size
M6
Overall Length (mm)
57.2
Outside Dia. (In.)
1.5
Clearance Dia. (mm)
37.06
Outside Dia. (mm)
38.1
Screw Size (mm)
M6
Overall Length (In.)
2.25
Length through Bore (In.)
1.042
Length through Bore (mm)
26.47
Bore Diameter 1
3/4 in
Bore Diameter 2
5/8 in
Coupling Outside Diameter
1 1/2 in
Length Through Bore 1
1.1 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Length Through Bore 2
1.1 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Setscrew Location
2 (120 Degrees )
Torsional Stiffness (Deg./In.-Lbs.)
0.063
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.015
Max. Temp. Range (F)
225 Degrees
Screw Type
Set Screw
Max. Angular Misalignment
3 Degrees
Max. Bore (In.)
0.75 in
Max. Temp.
225 Degrees F
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.03 in
Style
6-Beam Set Screw
Min. Bore (In.)
0.625 in
Torque (In.-Lbs.)
80
Rated Torque
80 in-lb
Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Torsional Stiffness
15.87 in-lb/Deg
Coupling Material Grade
7075
Coupling Material Finish
Bright
Maximum Operating Temperature
225 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Number of Beams
6
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration
Parallel Misalignment
0.03 in
Angular Misalignment
3 Degrees
Maximum Torque
80 in-lb
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
Included Screws
(4) Set Screw
Zero Backlash
Yes
Series
FSR
Axial Motion
0.015 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
20 lb-in
Bore Type
Round
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Moment of Inertia
0.1023 lb-in sq
Dynamic Torque Non-Reversing
40 lb-in
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Fastener Tightening Torque
7.2 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/4 in, Bore Diameter 2 5/8 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/2 in, Maximum Speed 6,000 RPM, Maximum Torque 80 in-lb, Axial Motion 0.015 in, Overall Length 2 1/4 in, Parallel Misalignment 0.03 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 15.87 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 6, Length Through Bore 2 1.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.