Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mountable Collar, 1pc Clamp, Bore 0.6250", Anod Aluminum, OD 34mm

  • Mfr # OF-MCL-10E-AN

  • Zoro # G3402624


product price: $24.75
/ea

Key Features

Bore Dia.
0.6250 in
Material
Anodized Aluminum
Outside Dia.
34 mm
Dimension Type
Metric with Inch Bore
Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-MCL-10E-AN
Zoro #
G3402624
UPC #
634529290774
Country of Origin
United States

Dimensions

Bore Dia.
0.6250 in
Outside Dia.
34 mm
Dimension Type
Metric with Inch Bore
Width
13 mm
Screw Size
M5 x 16
Clearance Dia.
39.3 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Anodized Aluminum
Operating Temp. Range
-40°F to 200°F (-40°C to 93°C)
Screw Material
18-8 300 Series Stainless Steel
Weight
0.0047 lbs
System of Measurement
Metric with Inch Bore
Screw Finish
Bright, No Plating
Type
One-Piece
Distance Across Flats
30 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Bore Tolerance
+.002 in / +.0005 in
Style
Round
Screw Seating Torque
5.4 Nm
Screw Location (R)
12.50 mm
Flat to Bore (FB)
7 mm

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece international series mountable shaft collar has a 0.6250" bore, 34mm OD, and 13mm width. It has machined flats and tapped holes on the top and bottom of the collar allowing users to stack collars on top of each other when shafting must be perpendicular to each other. Users can also mount components such as sensors directly to the collar or mount the collar to metal plates. International series collars have metric outer diameter and width dimensions. They are supplied with a metric screw allowing users to have an inch bore collar that can be installed with metric tools. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from high strength 2025 black anodized aluminum to a fine burr-free finish for light corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.