Zoro Homepage

Oldham Coupling Disk, 12/19 OD, PEEK

  • Mfr # OD12/19-PEK

  • Zoro # G7099029


product price: $33.89
/ea

Key Features

Rated Torque
20 in-lb (2.25 Nm)
Outside Dia.
0.730 in (18.5 mm)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm) to 0.075 in (1.91 mm)
Max. Angular Misalignment
0.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
7.4 lb-in/Deg (0.83 Nm/Deg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD12/19-PEK
Zoro #
G7099029
UPC #
634529216132
Country of Origin
United States

Dimensions

Outside Dia.
0.730 in (18.5 mm)

Details

Rated Torque
20 in-lb (2.25 Nm)
Item
Oldham Coupling Disk,12/19 OD,PEEK
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm) to 0.075 in (1.91 mm)
Max. Angular Misalignment
0.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
7.4 lb-in/Deg (0.83 Nm/Deg)
Max. Temp. Range (F)
-10°F to 300°F (-23°C to 148°C)
Material
PEEK
Measurement Type
Inch/Metric
Axial Motion
0.004 in (0.10 mm)

Description

Oldham Coupling Disk,12/19 OD,PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.