Zoro Homepage

Oldham Coupling Disk, 21/33 OD, PEEK

  • Mfr # OD21/33-PEK

  • Zoro # G7099263


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Rated Torque
70 in-lb (8.00 Nm)
Outside Dia.
1.313 in (33.3 mm)
Max. Angular Misalignment
0.5 deg
Material
PEEK
Torsional Stiffness (Deg./In.-Lbs.)
175.4 lb-in/Deg (19.82 Nm/Deg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD21/33-PEK
Zoro #
G7099263
UPC #
634529216156
Country of Origin
United States

Dimensions

Outside Dia.
1.313 in (33.3 mm)

Details

Rated Torque
70 in-lb (8.00 Nm)
Item
Oldham Coupling Disk,21/33 OD,PEEK
Max. Angular Misalignment
0.5 deg
Material
PEEK
Torsional Stiffness (Deg./In.-Lbs.)
175.4 lb-in/Deg (19.82 Nm/Deg)
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm) to 0.131 in (3.33 mm)
Max. Temp. Range (F)
-10°F to 300°F (-23°C to 148°C)
Measurement Type
Inch/Metric
Axial Motion
0.006 in (0.15 mm)

Description

Oldham Coupling Disk,21/33 OD,PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.