Zoro Homepage

Oldham Coupling Disk, 26/41 OD, PEEK

  • Mfr # OD26/41-PEK

  • Zoro # G7099141


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Rated Torque
130 in-lb (14.75 Nm)
Outside Dia.
1.605 in (40.8 mm)
Max. Temp. Range (F)
-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness (Deg./In.-Lbs.)
208.3 lb-in/Deg (23.54 Nm/Deg)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm) to 0.163 in (4.13 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD26/41-PEK
Zoro #
G7099141
UPC #
634529216163
Country of Origin
United States

Dimensions

Outside Dia.
1.605 in (40.8 mm)

Details

Rated Torque
130 in-lb (14.75 Nm)
Item
Oldham Coupling Disk,26/41 OD,PEEK
Max. Temp. Range (F)
-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness (Deg./In.-Lbs.)
208.3 lb-in/Deg (23.54 Nm/Deg)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm) to 0.163 in (4.13 mm)
Max. Angular Misalignment
0.5 deg
Material
PEEK
Axial Motion
0.006 in (0.15 mm)
Measurement Type
Inch/Metric

Description

Oldham Coupling Disk,26/41 OD,PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.