Zoro Homepage

Oldham Coupling Disk, 32/51 OD, PEEK

  • Mfr # OD32/51-PEK

  • Zoro # G7099132


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Rated Torque
250 in-lb (28.50 Nm)
Outside Dia.
1.980 in (50.3 mm)
Material
PEEK
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm) to 0.200 in (5.08 mm)
Max. Angular Misalignment
0.5 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OD32/51-PEK
Zoro #
G7099132
UPC #
634529136966
Country of Origin
United States

Dimensions

Outside Dia.
1.980 in (50.3 mm)

Details

Rated Torque
250 in-lb (28.50 Nm)
Item
Oldham Coupling Disk,32/51 OD,PEEK
Material
PEEK
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm) to 0.200 in (5.08 mm)
Max. Angular Misalignment
0.5 deg
Max. Temp. Range (F)
-10°F to 300°F (-23°C to 148°C)
Axial Motion
0.008 in (0.20 mm)
Measurement Type
Inch/Metric

Description

Oldham Coupling Disk,32/51 OD,PEEK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.