Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oldham Coupling Disk, 8/13 OD, PEEK

  • Mfr # OD8/13-PEK

  • Zoro # G7098983


product price: $35.75
/ea

Key Features

Rated Torque
6 in-lb (0.68 Nm)
Outside Dia.
0.500 in (12.7 mm)
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm) to 0.050 in (1.27 mm)
Material
PEEK
Max. Angular Misalignment
0.5 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OD8/13-PEK
Zoro #
G7098983
UPC #
634529216170
Country of Origin
United States

Dimensions

Outside Dia.
0.500 in (12.7 mm)

Details

Rated Torque
6 in-lb (0.68 Nm)
Item
Oldham Coupling Disk,8/13 OD,PEEK
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm) to 0.050 in (1.27 mm)
Material
PEEK
Max. Angular Misalignment
0.5 deg
Max. Temp. Range (F)
-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness (Deg./In.-Lbs.)
7.4 lb-in/Deg (0.83 Nm/Deg)
Axial Motion
0.002 in (0.05 mm)
Measurement Type
Inch/Metric

Description

Oldham Coupling Disk,8/13 OD,PEEK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.