Zoro Homepage

Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394"

  • Mfr # QCL-5-A

  • Zoro # G7099099


product price: $27.55
/ea

Key Features

Bore Dia.
0.3125 in
Material
Anodized Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Outside Dia.
1.496 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL-5-A
Zoro #
G7099099
UPC #
634529125878
Country of Origin
United States

Dimensions

Bore Dia.
0.3125 in
Outside Dia.
1.496 in
Dimension Type
Inch
Width
0.394 in
Screw Size
M3
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Anodized Aluminum
Number of Pieces
1
Collar Style
Clamp, Quick
Operating Temp. Range
-40°F to 200°F (-40°C to 93°C)
Screw Material
18-8 300 Series Stainless Steel
Item
Quick Clamp Collar,5/16",Aluminum
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.002 in / +0.0005 in
Screw Seating Torque
Factory Preset: 3 in-lbs, Min: 1 in-lbs, Max: 3.5 in-lbs
Type
One-Piece
Weight
0.0581 lbs
Screw Finish
Bright, No Plating
Style
Round
Number of Screws
1 ea

Description

Quick Clamp Collar,5/16 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.