Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 31/32 in L

  • Mfr # MSPC-5/8"-15MM-SS

  • Zoro # G710789902


product price: $299.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 31/32 in
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-5/8"-15MM-SS
Zoro #
G710789902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 31/32 in
Bore Diameter 2
15 mm
Maximum Bore Diameter
5/8 in
Coupling Outside Diameter
1 11/32 in
Bore Diameter 1
5/8 in
Minimum Bore Diameter
15 mm
Clearance Diameter
1.55 in
Screw Thread Size
M5
Different Bore Sizes
Yes
Keyway Depth 1
3/16 in
Keyway Width 1
3/16 in
Keyway Depth 2
5 mm
Keyway Width 2
5 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material Finish
Bright
Coupling Material Grade
303
Features
Anti-Vibration Coating on Hardware
Number of Locking Screws
8
Maximum Speed
4,000 RPM
Recommended Gap
0.063 in
Maximum Torque
531 in-lb
Screw Location from Center
0.472 in
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round Keyed
Coupling Material Finish
Bright
Included Screws
(8) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Coupling Material
Stainless Steel
Coupling Construction
Two-Piece
Fastener Tightening Torque
5.4 N-m
Maximum Operating Temperature
350 Degrees F

Description

Rigid Coupling, Bore Diameter 1 5/8 in, Bore Diameter 2 15 mm, Bore Type Round Keyed, Clearance Diameter 1.55 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 11/32 in, Different Bore Sizes Yes, Keyway Depth 1 3/16 in, Keyway Depth 2 5 mm, Minimum Bore Diameter 15 mm, Keyway Width 1 3/16 in, Keyway Width 2 5 mm, Maximum Bore Diameter 5/8 in, Maximum Speed 4,000 RPM, Maximum Torque 531 in-lb, Overall Length 1 31/32 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.