Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 31/32 in L

  • Mfr # MSPX-15MM-1/2"-SS

  • Zoro # G810789956


product price: $207.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 31/32 in
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-15MM-1/2"-SS
Zoro #
G810789956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 31/32 in
Clearance Diameter
1.55 in
Screw Thread Size
M5
Coupling Outside Diameter
1 11/32 in
Maximum Bore Diameter
15 mm
Different Bore Sizes
Yes
Bore Diameter 1
15 mm
Minimum Bore Diameter
1/2 in
Bore Diameter 2
1/2 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
5.4 N-m
Coupling Material Finish
Bright
Coupling Construction
Two-Piece
Maximum Torque
531 in-lb
Maximum Operating Temperature
350 Degrees F
Features
Anti-Vibration Coating on Hardware
Screw Location from Center
0.472 in
Bore Type
Round
Screw Material Finish
Bright
Included Screws
(8) Hex Socket Cap Screws
Recommended Gap
0.063 in
Coupling Material
Stainless Steel
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Speed
4,000 RPM
Screw Material Grade
18-8 300 Series
Coupling Material Grade
303
Number of Locking Screws
8

Description

Rigid Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.55 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 11/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 15 mm, Maximum Speed 4,000 RPM, Maximum Torque 531 in-lb, Overall Length 1 31/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.