Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 3/16 in L

  • Mfr # MCLX-1/4"-6MM-F

  • Zoro # G210789877


product price: $48.45
/ea

Key Features

System of Measurement
Inch to Metric
Overall Length
1 3/16 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-1/4"-6MM-F
Zoro #
G210789877
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Screw Thread Size
M3
Maximum Bore Diameter
1/4 in
Different Bore Sizes
Yes
Bore Diameter 2
6 mm
Coupling Outside Diameter
45/64 in
Bore Diameter 1
1/4 in
Clearance Diameter
0.85 in
Minimum Bore Diameter
6 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Coupling Material Finish
Black Oxide
Coupling Material Grade
1215
Resistance Properties
Corrosion Resistant
Coupling Material
Carbon Steel
Screw Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Included Screws
(4) Hex Socket Cap Screws
Zero Backlash
Yes
Shaft Locking Type
Clamp On
Features
Anti-Vibration Coating on Hardware
Screw Location from Center
0.232 in
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
4
Coupling Construction
One-Piece
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Fastener Tightening Torque
2.1 N-m
Maximum Torque
300 in-lb
Maximum Operating Temperature
350 Degrees F

Description

Rigid Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 6 mm, Bore Type Round, Clearance Diameter 0.85 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 45/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 6 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 300 in-lb, Overall Length 1 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.