Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 3/8 in L

  • Mfr # MCLX-1/2"-8MM-F

  • Zoro # G210790019


product price: $67.19
/ea

Key Features

System of Measurement
Inch to Metric
Overall Length
1 3/8 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-1/2"-8MM-F
Zoro #
G210790019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Different Bore Sizes
Yes
Screw Thread Size
M3
Coupling Outside Diameter
15/16 in
Bore Diameter 1
1/2 in
Minimum Bore Diameter
8 mm
Clearance Diameter
1.07 in
Maximum Bore Diameter
1/2 in
Bore Diameter 2
8 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Coupling Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Fastener Tightening Torque
2.1 N-m
Maximum Speed
4,000 RPM
Coupling Material Grade
1215
Zero Backlash
Yes
Included Screws
(4) Hex Socket Cap Screws
Screw Location from Center
0.354 in
Bore Type
Round
Maximum Torque
442 in-lb
Coupling Construction
One-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Carbon Steel
Screw Material Finish
Black Oxide
Features
Anti-Vibration Coating on Hardware
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Number of Locking Screws
4
Shaft Locking Type
Clamp On

Description

Rigid Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 1.07 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 15/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 442 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.