Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 3/8 in L

  • Mfr # MCLX-1/2"-8MM-SS

  • Zoro # G310790025


product price: $131.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 3/8 in
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-1/2"-8MM-SS
Zoro #
G310790025
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Coupling Outside Diameter
15/16 in
Bore Diameter 2
8 mm
Clearance Diameter
1.07 in
Different Bore Sizes
Yes
Minimum Bore Diameter
8 mm
Bore Diameter 1
1/2 in
Screw Thread Size
M3
Maximum Bore Diameter
1/2 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Screw Material Finish
Bright
Shaft Locking Type
Clamp On
Coupling Material Grade
303
Maximum Speed
4,000 RPM
Screw Location from Center
0.354 in
Maximum Torque
141 in-lb
Coupling Construction
One-Piece
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Stainless Steel
Features
Anti-Vibration Coating on Hardware
Number of Locking Screws
4
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Included Screws
(4) Hex Socket Cap Screws
Fastener Tightening Torque
1.1 N-m
Coupling Material Finish
Bright
Bore Type
Round

Description

Rigid Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 1.07 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 15/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 141 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.