Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 3/8 in L

  • Mfr # MCLX-3/8"-8MM-A

  • Zoro # G110789793


product price: $61.75
/ea

Key Features

System of Measurement
Inch to Metric
Overall Length
1 3/8 in
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-3/8"-8MM-A
Zoro #
G110789793
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Bore Diameter 2
8 mm
Coupling Outside Diameter
15/16 in
Clearance Diameter
1.07 in
Maximum Bore Diameter
3/8 in
Minimum Bore Diameter
8 mm
Bore Diameter 1
3/8 in
Different Bore Sizes
Yes
Screw Thread Size
M3

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Coupling Construction
One-Piece
Maximum Operating Temperature
225 Degrees F
Included Screws
(4) Hex Socket Cap Screws
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Coupling Material
Aluminum
Coupling Material Finish
Bright
Features
Lightweight, Anti-Vibration Coating on Hardware, Precision Honed Bores
Maximum Torque
398 in-lb
Shaft Locking Type
Clamp On
Zero Backlash
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Speed
4,000 RPM
Screw Material Finish
Black Oxide
Screw Location from Center
0.354 in
Fastener Tightening Torque
2.1 N-m
Number of Locking Screws
4
Coupling Material Grade
2024-T351

Description

Rigid Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 1.07 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 15/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 398 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.