Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 3/8 in L

  • Mfr # MSPX-1/2"-8MM-F

  • Zoro # G410790024


product price: $99.79
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 3/8 in
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-1/2"-8MM-F
Zoro #
G410790024
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Bore Diameter 2
8 mm
Clearance Diameter
1.07 in
Coupling Outside Diameter
15/16 in
Minimum Bore Diameter
8 mm
Maximum Bore Diameter
1/2 in
Different Bore Sizes
Yes
Screw Thread Size
M3
Bore Diameter 1
1/2 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Torque
442 in-lb
Coupling Material Finish
Black Oxide
Features
Anti-Vibration Coating on Hardware
Included Screws
(8) Hex Socket Cap Screws
Coupling Material Grade
1215
Coupling Material
Carbon Steel
Fastener Tightening Torque
2.1 N-m
Bore Type
Round
Zero Backlash
Yes
Maximum Speed
4,000 RPM
Screw Material Finish
Black Oxide
Screw Location from Center
0.354 in
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Recommended Gap
0.047 in
Coupling Construction
Two-Piece
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
8
Shaft Locking Type
Clamp On

Description

Rigid Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 1.07 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 15/16 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 442 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.